Shop All Hand Held Punches
Klein Tools
Drift Punch, 8-Inch
Mfr # 66340
Zoro # G3193867
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 8" (20.3 cm)
- Tip Size (In.) 8-Inch
- Tether Capable Tether Capable
- Type Drift Punch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Klein Tools
- MFR # 66340
- Zoro # G3193867
- UPC # 092644663406
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8" (20.3 cm) |
Tip Size (In.) | 8-Inch |
Details
Item | Drift Punches |
Tether Capable | Tether Capable |
Type | Drift Punch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Drift Punches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Fast Battery Charger, ASC 145, 12V-36V, (ASC 145)
- WIHA 22 Piece Metric/SAE Hex Key Set, 66982 (66982)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Necked Finisher, 5/8 (13862509N)
- PROTO SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 3 in Short (J46420)
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- KLEIN TOOLS 1-1/16-Inch Barrel-Type Drift Pin (3263)
- KLEIN TOOLS 1-1/4-Inch Standard Bull Pin 12-Inch L (3265)
- KLEIN TOOLS Pin Punch, 3/16-Inch Point Diameter, 5-1/2-Inch (66324)
- KLEIN TOOLS Pin Punch, 4-1/4-Inch L, 1/16-Inch Point Dia (66320)
- KLEIN TOOLS Wire Rope Punch, 3/4-Inch (7WRP19)
- MAYHEW â„¢ 3/16 in. Regular Solid Punch (20002)
- Klein Tools Cutting and Shaping Tools