Shop All Test Equipment
Klein Tools
Digital Tone and Probe Set
Mfr # VDV500-920
Zoro # G409560096
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Connects to the Bucket Work Center Wall Assembly Rail System
- Frame Material Polyester, HDPE, Aluminum, Impact Modified Nylon
- Frame Color Black/Orange/Gray
Product Information
- Brand Klein Tools
- MFR # VDV500-920
- Zoro # G409560096
- UPC # 92644583872
- Country of Origin China
- Category Test Equipment
Details
Features | Connects to the Bucket Work Center Wall Assembly Rail System |
Frame Material | Polyester, HDPE, Aluminum, Impact Modified Nylon |
Frame Color | Black/Orange/Gray |
Description
Trace and locate network cables more effectively within bundles, at switches, patch panels or termination blocks. The Klein Tools Digital Tone and Probe Set offers digital and analog signaling all in one toner and probe. Designed with powerful cable tracing and locations technology for any work environment. Use the digital mode to trace and locate data cables on active networks. Use the analog mode to isolate individual wire pairs and trace voice, data, video and audio cables. Tone Generator and Wire Tracing Probe Set. Cable Tracer for active and inactive networks. Map Pin-to-Pin connections and detect cable shielding. 60Hz filter for accurate tracing. Includes tone generator, tracing probe, various leads for testing, batteries, and instruction manual.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7912)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- KLEIN TOOLS TDR Cable Length Meter (501-915)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- KLEIN TOOLS Test + Map™ Remote #1 for Scout® Pro 3 Tester (VDV501-211)
- KLEIN TOOLS Cable Tracer with Probe Tone Kit (VDV500-820)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- PALADIN TOOLS Telco Tool Kit - Ultimate (PA4938)
- Klein Tools Test Equipment