Shop All Clamp On Power Meters
Klein Tools
Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps
Mfr # CL600
Zoro # G3498323
product price: $79.97
/ea
Free Shipping & Returns
$79.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 6000 Count LCD
- Current Accuracy 600A
- Standards CAT IV 600V; CE Certified
- Includes Carrying Case, 41" (1041.4 mm) Test Leads and Batteries
- Jaw Size 1.38" (3.5 cm)
Product Information
- Brand Klein Tools
- MFR # CL600
- Zoro # G3498323
- UPC # 092644690143
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Jaw Size | 1.38" (3.5 cm) |
Details
Item | Digital Clamp Meter,AC Auto-Ranging,600A |
Display | 6000 Count LCD |
Current Accuracy | 600A |
Standards | CAT IV 600V; CE Certified |
Includes | Carrying Case, 41" (1041.4 mm) Test Leads and Batteries |
Special Features | Features Low Battery Indicator |
Description
Digital Clamp Meter,AC Auto-Ranging,600A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNASONICS Transducer, Standard Temp Large Pipe (DT94-020-N000-N)
- PCE INSTRUMENTS Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content (PCE-WP24)
- COOPER-ATKINS Thermistor Temperature Instrument, Singe Zone (TM99A)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PEM202)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester with Flashlight, 12 - 1000V AC (NCVT3P)
- KLEIN TOOLS Scout® Pro 3 Tester with Locator Remote Kit (VDV501-852)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp (CL120)
- KLEIN TOOLS HVAC Clamp Meter (CL445)
- KLEIN TOOLS Premium Clamp Meter Electrical Test Kit (CL120VP)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp (CL220)
- KLEIN TOOLS HVAC Digital Clamp Meter, AC Auto-Ranging 400 Amp (CL320)
- Klein Tools Clamp On Power Meters