Shop All Clamp On Power Meters
Klein Tools
Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), Auto Off
Mfr # CL800
Zoro # G7111776
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 600
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000 V
- Max. Ohms 60 megaohm
Product Information
- Brand Klein Tools
- MFR # CL800
- Zoro # G7111776
- UPC # 092644690167
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Max. Conductor Size | 750 kcmil |
Manufacturers Warranty Length | 2 yr |
Overall Height | 1.6 in |
Overall Width | 3.8 in |
Battery Size | AAA |
Maximum Conductor Size | 750MCM |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging No, Thermal Imaging No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF600#)
- SIMPSON ELECTRIC Panel Meter 1357M0-25/5 Aca 3.5 Ul Wv (35074)
- NOSHOK Pressure Gauge, 2.5" Steel Panel Mount Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Male Back Conn (25-120-160-psi/kPa)
- GEC Reed Instruments Professional Infrared Thermometer, 50:1, -26/2282F, -32/1250C (R2330)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester 12 - 1000V AC (NCVT2P)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), 2000 Amp (CL900)
- KLEIN TOOLS Clamp Meter, Digital AC Electrical Tester with 18-Inch Flexible Clamp (CL150)
- KLEIN TOOLS Premium Clamp Meter Electrical Test Kit (CL120VP)
- KLEIN TOOLS Clamp Meter, LCD, 200 A, 0.6 in (15 mm) Jaw Capacity, CAT II 1000V, CAT III 600V Safety Rating (CL360)
- KLEIN TOOLS HVAC Electrical Test Kit (CL320KIT)
- PROSKIT Smart True, RMS Flex Clamp Meter 3 5/6 (MT-3112)
- Klein Tools Clamp On Power Meters