Shop All Specialty Levels
Klein Tools
Digital Angle Gauge and Level
Mfr # 935DAG
Zoro # G0292967
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital Level
- Length (In.) 2.36" (6 cm)
- Width (In.) 1.2" (3 cm)
- Accuracy +/- 0.1degree from 0degree to 1degree, 89degree to 91degree, 179degree to 180degree; +/- 0.2degree at All Other Angles
- Application Measure or Set Angles, Check Relative Angles, or Use as a Digital Level
Product Information
- Brand Klein Tools
- MFR # 935DAG
- Zoro # G0292967
- UPC # 092644692376
- Country of Origin China
- Category Specialty Levels
Dimensions
Length (In.) | 2.36" (6 cm) |
Width (In.) | 1.2" (3 cm) |
Height (In.) | 2.2" (5.6 cm) |
Details
Item | Digital Angle Gauge And Level |
Type | Digital Level |
Accuracy | +/- 0.1degree from 0degree to 1degree, 89degree to 91degree, 179degree to 180degree; +/- 0.2degree at All Other Angles |
Application | Measure or Set Angles, Check Relative Angles, or Use as a Digital Level |
Includes | Soft Carrying Case, Instruction Manual, Batteries |
Description
Digital Angle Gauge And Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T3-T20 10Pc. Torx Precision Screwdriver Set (92200)
- MILWAUKEE TOOL 10 in. 72 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4360)
- BETA Tool Cart, 3 Drawer, Gray, Sheet Metal, 30 in W x 18 in D x 35 in H (051000607)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG160408-MM5 WSM30S)
- KLEIN TOOLS ACCU-BEND™ Level, 1 Vial (935AB1V)
- BON TOOL Bon 34-224 Aluminum Level 48" (34-224)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 1acrsec PC Sync PRO Software, NISTCompliant (2-08501-99)
- NEVERMEASURE DISTANCE MEASURER 8X22"" (NM03)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31204)
- KIPP Round Spirit Level Inlet Flange D1=17 H=10, Form:B Brass, Comp:Pa, D=25, E30' Sensitivity 30' (K1154.2171030)
- FOWLER Digi Level PLUS with Smart Wireless Communication (54422550BT)
- Klein Tools Specialty Levels