Shop All Cable and Wire Cutters
Klein Tools
Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch
Mfr # D2000-48-INS
Zoro # G3360551
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant, Heavy Duty, Impact Resistant Handle
- Handle Type Ergonomic
- Jaw Length 7/8 in
- Jaw Width 1 1/4 in
- Color Orange (Handle)
Product Information
- Brand Klein Tools
- MFR # D2000-48-INS
- Zoro # G3360551
- UPC # 092644720987
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 8 1/4 in |
Cutter Length | 7/8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 13 Degrees , Nose Shape Oval, Overall Length 8 1/4 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- KRAFT TOOL Square End Laminated Canvas-R, 12"x3-1/2 (CF503)
- RICHELIEU HARDWARE (13-Piece) Titanium Nitride Coated Tap and Die Set (873960BLUE)
- ST LOUIS PNEUMATIC Pistol Grip High Speed, 3/8", Drill (SLP-84138)
- KLEIN TOOLS Standard Cable Cutter, 32-Inch (63045)
- KLEIN TOOLS Cable Cutter, Insulated, High-Leverage, 9-Inch (63225RINS)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 4 Ah (BAT207T144H)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, 7-Inch (D220-7-INS)
- KLEIN TOOLS Cable Cutter, Insulated (63050-INS)
- KLEIN TOOLS Armored and BX Cable Cutter (53725)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-3052)
- Klein Tools Cable and Wire Cutters