Shop All Wire Strippers & Crimpers
Klein Tools
Data Cable Crimping Tool for Pass-Thru™, Compact
Mfr # VDV226-005
Zoro # G6234078
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Material Steel with Chrome
- Application Cable Connection
- Length (In.) 5.5" (14 cm)
- Type Crimper
Product Information
- Brand Klein Tools
- MFR # VDV226-005
- Zoro # G6234078
- UPC # 092644582875
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5-1/2" |
Length (In.) | 5.5" (14 cm) |
Cable Size | CAT5e, CAT6 |
Details
Material | Steel with Chrome |
Application | Cable Connection |
Item | Modular Crimper |
Type | Crimper |
Handle Style | Crimper |
Tool Weight | 9.8 oz (277 g) |
Description/Special Features | Pass-Thru Technology |
Handle Color | Yellow/Black |
Description
Compact Pass-Thru Modular Crimper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Soft Grip 5-in. Flush Cutters with Return Spring (32614)
- WERA Precision Screwdriver 3.5mm Round (05118012001)
- BOSCH Core Bit, 1-3/8 In (T3912SC)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1006)
- KLEIN TOOLS Battery-Operated Cutter/Crimper, No Heads, 4 Ah (BAT207T134H)
- KLEIN TOOLS 8 1/2 in Wire Stripper (1001)
- KLEIN TOOLS 7 3/4 in Wire Stripper (1000)
- KLEIN TOOLS 7.7" Wire Stripper and Cutter 10-18 AWG Solid; 12-20 AWG Stranded (11055RINS)
- KLEIN TOOLS High-Visibility Klein-Kurve® Wire Stripper / Cutter (11055GLW)
- ANCOR Ancor 6 to 1/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703050)
- Klein Tools Wire Strippers & Crimpers