Shop All Needle Nose Pliers
Klein Tools
Curved Needle Nose Pliers
Mfr # D302-6
Zoro # G609008954
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.109" (15.5 cm)
- Jaw Width 0.688" (1.7 cm)
- Handle Color Yellow
- Jaw Length 1.56" (4 cm)
- Finish Plastic-Dipped
Product Information
- Brand Klein Tools
- MFR # D302-6
- Zoro # G609008954
- UPC # 092644710629
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 6.109" (15.5 cm) |
Jaw Width | 0.688" (1.7 cm) |
Jaw Length | 1.56" (4 cm) |
Point Diameter | 0.094" (0.24 cm) |
Nominal Length | 6" |
Details
Handle Color | Yellow |
Finish | Plastic-Dipped |
Item | Curved Long-Nose Pliers |
Weight | 4.8 oz (136 g) |
Jaw Capacity | 1.28" (3.3 cm) |
Jaw Thickness | 0.375" (1 cm) |
Description
Curved Long-Nose Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 4-Pocket 8-3/4 "WX11"H, 4 Pockets (R-24A)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (95571QPB123660)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6)
- KLEIN TOOLS 7 5/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-7)
- KLEIN TOOLS 6 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-6-INS)
- KLEIN TOOLS 5 5/8 in Needle Nose Plier Plastic Dipped Handle (D327-51/2C)
- KLEIN TOOLS 4 13/16 in Needle Nose Plier Plastic Dipped Handle (D322-41/2C)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8NCR)
- HOME PLUS 6 in. Steel Long Nose Pliers (XD14041)
- Klein Tools Pliers