Shop All Crimping Tool Dies
Klein Tools
Crimping Jaw, D3 Groove
Mfr # BAT207T7
Zoro # G6081509
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Cable Crimping
- For Use With - Crimping Tool Cat. No. BAT207T
- Capacity Aluminum Lug - Crimper 350 MCM
- Capacity Copper Lug - Crimper 600 MCM
- Overall Length 6.25" (15.9 cm)
Product Information
- Brand Klein Tools
- MFR # BAT207T7
- Zoro # G6081509
- UPC # 92644630248
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Overall Length | 6.25" (15.9 cm) |
Details
Primary Application - Crimping | Cable Crimping |
Item | Crimping Jaw,D3 Groove |
For Use With - Crimping Tool | Cat. No. BAT207T |
Capacity Aluminum Lug - Crimper | 350 MCM |
Capacity Copper Lug - Crimper | 600 MCM |
Tool Weight | 2.9 lb (1.3 kg) |
Head Style - Crimper | Crimping Jaw with D3/Bg |
Type | Replacement/Alternate Jaw |
Description
Crimping Jaw,D3 Groove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Socket 1-1/8 In, W32036 (W32036)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG06T)
- KLEIN TOOLS Single Ended Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:33 (32510)
- LEGACY BLOW GUN W/QUIET-FLO NOZZLE (LMAG1402FZ)
- KLEIN TOOLS Crimp Die Set for RG58/RG59, RG62, RG174, FO (VDV201-040)
- KLEIN TOOLS Crimper Die, Non-Ins, Open Barrel, AWG 10-20 (VDV205-036)
- KLEIN TOOLS Die Set for RG174/179/Belden 8218 and Fiber Optic (VDV201-042)
- KLEIN TOOLS Crimp Die Set RG8/RG11/RG174/RG17/ RG213 (VDV211-043)
- KLEIN TOOLS Die Set Pin Term, Ins or Non-Ins Ferrule (VDV205-039)
- KLEIN TOOLS Crimp Die Set, RG58, RG59, RG6, RG62 (VDV211-038)
- MILWAUKEE TOOL M18 477 ACSR Replacement Blades (48-44-0412)
- Klein Tools Crimping Tools