Shop All Cable and Wire Cutters
Klein Tools
Compact Ratcheting Cable Cutter
Mfr # 63601
Zoro # G4564445
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum, Copper and Communication Cable
- Overall Length 10 1/4 in
- Cutting Action Center
- Handle Material Plastic
- Features High-Leverage, Leaves No Burrs Or Sharp Edges, Ratchet Mechanism For Single-Handed Cutting
Product Information
- Brand Klein Tools
- MFR # 63601
- Zoro # G4564445
- UPC # 092644636011
- Country of Origin Japan
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10 1/4 in |
For Maximum Diameter Aluminum Electric Cable | 1,000 kcmil |
For Maximum Diameter Data Cable | 2 1/16 in |
For Maximum Diameter Copper Electrical Cable | 600 kcmil |
Description
Ratchet Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Center, Features High-Leverage, Leaves No Burrs Or Sharp Edges, Ratchet Mechanism For Single-Handed Cutting, For Maximum Wire Thickness 1000 MCM (Aluminum), 2 1/16 in (Cable), 600 MCM (Copper), For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 600 kcmil, For Maximum Diameter Aluminum Electric Cable 1,000 kcmil, For Maximum Diameter Data Cable 2 1/16 in, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8 Drive X 9/16 Deep Duo-Socket - 6 Point (81018D)
- LEICA Battery Compartment, Plastic (837757)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #38 (44308)
- MAGNET SOURCE 100 lbs. Ceramic Handle Magnet (07501)
- KLEIN TOOLS Diagonal Cutting Pliers, Telephone Work Pliers, Type D-6, 6-Inch (72192)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch (J206-8C)
- KLEIN TOOLS Combination Radial Stripper (VDV110-295)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- KLEIN TOOLS Coax Cable Radial Stripper (VDV110-095)
- KLEIN TOOLS 9-5/8" Wire Stripper/Cutter 24 AWG (63050-EINS)
- WESTWARD 32" Cable Cutter, Shear Cut, 1000MCM, Copper/Alum (22UN89)
- Klein Tools Knives, Cutters & Snips