Shop All Combination Wrenches
Klein Tools
Combination Wrench 1-1/8-Inch
Mfr # 68424
Zoro # G0637178
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8"
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Offset 15 Degrees
- SAE or Metric SAE
- Head Angle 15 Degrees
Product Information
- Brand Klein Tools
- MFR # 68424
- Zoro # G0637178
- UPC # 092644684241
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 1-1/8" |
Overall Length | 15-1/2" |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Offset | 15 Degrees |
SAE or Metric | SAE |
Head Angle | 15 Degrees |
Finish | Nickel Chrome Plated |
Tether Capable | Tether Capable |
Number of Points | 12 |
Item | Combination Wrench - 1-1/8IN |
Material | Forged Alloy Steel |
Tether Style | Tether Capable |
Description
Combination Wrench - 1-1/8IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2In Socket Retainer For Cordless Impact (34-40-0900)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (38262)
- DEWALT Nail Gun, Various Nail Head, 20VDC, Battery (DCN21PLB/DCB204)
- ULTRA-DEX USA Indexable Drill, UD-1312-2D-125 (UD-1312-2D-125)
- KLEIN TOOLS Combination Wrench 15/16-Inch (68421)
- KLEIN TOOLS Conduit Locknut Wrench, Fits 1/2-Inch, 3/4-Inch (56999)
- KLEIN TOOLS Combination Wrench 3/8-Inch (68412)
- KLEIN TOOLS 4-in-1 Lineman's Slim Ratcheting Wrench (KT152T)
- KLEIN TOOLS Combination Wrench 7/8-Inch (68420)
- KLEIN TOOLS 7/16-Inch Combination Wrench, 12-Point (68413)
- PROTO Black Oxide Short Combination Wrench 5/16" - 12 Point (J1210ESB)
- Klein Tools Combination Wrenches