Shop All Cable and Wire Cutters
Klein Tools
Coax Cable Radial Stripper
Mfr # VDV110-095
Zoro # G7478073
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/4 in
- Handle Material Plastic
- Includes Finger Loop
- Handle Type Plastic W Finger Loop
- Insulated No
Product Information
- Brand Klein Tools
- MFR # VDV110-095
- Zoro # G7478073
- UPC # 092644581793
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 5 1/4 in |
Minimum Wire/Cable Diameter | 6 7/20 mm |
Maximum Wire/Cable Diameter | 7 47/50 mm |
Details
Handle Material | Plastic |
Includes | Finger Loop |
Handle Type | Plastic W Finger Loop |
Item | Radial Cable Stripper |
Insulated | No |
Tether Capable | Tether Capable |
Functions | Strip Only |
Adjustable | Manual |
Features | Controlled Rotation, Easy Debris Clean-Out, Finger Loop Facilitates Easy, Perfect for the Data Installer Who Works With Utility Cable as Well Standard Cable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Application | Cable Preparation |
Weight | 1.5 oz |
Type | Electrical Cable Strippers |
Handle Color | Yellow |
For Cable Designation | RG-59, RG-6, RG-7 |
For Wire/Cable Type | Coax Cable |
Blade Material | Steel |
Tether Ready | No |
Adjustment Mechanism | Automatic |
Body Material | Plastic |
Description
Radial Cable Stripper, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Insulated No, Adjustment Mechanism Automatic, Application Cable Preparation, Blade Material Steel, Body Material Plastic, Features Controlled Rotation, Easy Debris Clean-Out, Finger Loop Facilitates Easy, Perfect for the Data Installer Who Works With Utility Cable as Well Standard Cable, For Cable Designation RG-59, RG-6, RG-7, Handle Color Yellow, Includes Finger Loop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Annular Cutter, HSS, 1-5/16" X 2" (6-1-242)
- MAKITA Saw Blade Circular Set 6-1/2In (T-01426)
- KO-KEN Socket set 10-22mm 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4305M/10)
- DEWALT 4-1/2 in. - 5 in. High-Performance Paddle Switch Grinder with No Lock-On (DWE43114N)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- KLEIN TOOLS Replacement Nut for Cable Cutter Cat. No. 63041 (63083)
- KLEIN TOOLS Wire Marker Book, 1-48 (56250)
- KLEIN TOOLS Twisted Pair Radial Stripper (VDV110-261)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- KLEIN TOOLS High-Leverage Cable Cutter (63225)
- KLEIN TOOLS Cable Cutter, Insulated (63050-INS)
- Klein Tools Cable and Wire Cutters