Shop All Hard Hats
Klein Tools
Climbing Hard Hat, Type 1, Class C
Mfr # 60149
Zoro # G7739937
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Klein Tools
- MFR # 60149
- Zoro # G7739937
- UPC # 92644601491
- Country of Origin China
- Category Hard Hats
Description
Klein Tools Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely — no straps needed! Padded and washable sweatband enhance comfort and fit. Optional Klein Tools Half face visors, full face shields and hearing protection can be mounted to these helmets. Type 1, Class C safety helmet has vents that open and close. 6-point suspension system and chin strap for stability and fit. Large knob mechanism offers one-handed ratchet adjustment. Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable. Easy, one-handed suspension adjustment with large knob ratchet mechanism, even with gloves on; pivots to clear bandana knots and pony tails. Detachable 4-point padded chin strap for comfortable secure fit. Universal accessory slots on both sides for attaching hearing protection, face shield and more. Optional accessories and replacement parts sold separately: Klein Headlamps (56062, 56049, 56048, KHH56220), Klein Visors, Sweatband, Top Pad, Chin Strap, Suspension.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1070-L (9))
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class E (60107RL)
- KLEIN TOOLS Hard Hat, Vented, Full Brim with Headlamp, White (60407)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp (60515)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class E (60146)
- KLEIN TOOLS Hard Hat, Non-Vented, Full Brim Style, White (60400)
- KLEIN TOOLS Hard Hat, KONSTRUCT Series, FullBrim, Class G, Rechargeable Headlamp (60447)
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class E (60406RL)
- Klein Tools Hard Hats