Shop All Clamp On Power Meters
This Product is Discontinued
Klein Tools
Clamp Meter, LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (Discontinued)
Mfr # CL210
Zoro # G3498387
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Max. AC Amps 400
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 600 V
- Max. Ohms 20 megaohm
Product Information
- Brand Klein Tools
- MFR # CL210
- Zoro # G3498387
- UPC # 092644690587
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Max. Conductor Size | 600 kcmil |
Battery Size | AAA |
Maximum Conductor Size | 600 kcmil |
Description
Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, Class 2, Double insulation, AC Response Calculation Average, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Parameters Measured AC Current, AC Voltage, DC Voltage, Temperature (K), Jaw Opening 1.1 in, Jaw Style Clamp On, Calibration Certificate Included No, Special Features Features Low Battery Indicator, Data Hold Yes, Display Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.