Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip for PVC-Covered Conductors
Mfr # 1659-50
Zoro # G703673911
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Safe Load 8000 lb
- Cable Dia. Range 0.79" to 1.01" (20.07 to 25.65 mm)
- Type Chicago Grip
- Cable Type PVC-Covered Cable
Product Information
- Brand Klein Tools
- MFR # 1659-50
- Zoro # G703673911
- UPC # 92644471322
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.79" to 1.01" (20.07 to 25.65 mm) |
Details
Eye Style | Safe Load 8000 lb |
Type | Chicago Grip |
Cable Type | PVC-Covered Cable |
Description
The Klein Tools 1659 Series PVC-Covered Chicago Grips have a specially machined serpentine jaw which allows an insulated conductor to be inserted through the jaws. This eliminates the need to strip insulation from the conductor first. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability. Grip safely holds 0.79-Inch to 1.01-Inch cable diameter. Withstands maximum safe load of 8000-Pound. Precision-machined serpentine jaw for proper alignment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in Metal & Stainless Cutting Circular Saw Blade (1 in Arbor) (48-40-4505)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- SPYDER Bit Extension, 3/8 in. Shank, 12 in. L (600844)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 5/8 in Size, Standard Socket, Black Oxide (8220)
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- KLEIN TOOLS Offset Flexible Eye Pulling Grips 10-Inch (KSRK075-1)
- KLEIN TOOLS Grip for High Strength Cables 0.55-Inch (1684-5)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- KLEIN TOOLS Junior Duty Flexible Eye Pulling Grips (KPJ100)
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- Klein Tools Electrical Tools