Shop All Cable Pulling Grips
Klein Tools
Chicago® Grip for Bare Copper Wire
Mfr # 1613-35
Zoro # G4025275
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Chicago
- Min. Cable Size #6
- Cable Type Bare Copper Wire
- Max. Load Capacity 4500 lb.
- Max. Cable Size #8
Product Information
- Brand Klein Tools
- MFR # 1613-35
- Zoro # G4025275
- UPC # 092644471919
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Min. Cable Size | #6 |
Max. Cable Size | #8 |
Details
Item | Grip |
Type | Chicago |
Cable Type | Bare Copper Wire |
Max. Load Capacity | 4500 lb. |
Description
Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD File Set, American, Assorted, 5 pcs. (30PA42)
- BON TOOL Edger/Groover, 18", 1" Bit, 3/8" Radius Wood Handle (12-684)
- TITAN Star Bits Set, Tampr Restnt, 5 pt., 13 pcs. (16137)
- DRILL AMERICA X HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDX)
- KLEIN TOOLS Wide Range Transmission Grip (16499)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- KLEIN TOOLS Parallel Jaw Grip, 0.75-Inch Cable Capacity (1671-10)
- KLEIN TOOLS Chicago® Grip with Latch 0.86-Inch Capacity (1656-50H)
- KLEIN TOOLS Chicago Grip Hot-Line 0.31 to 0.53-Inch (S1656-30H)
- KLEIN TOOLS Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable (KT45005C)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- Klein Tools Cable Pulling Grips