Shop All Hole Saws
Klein Tools
Carbide Hole Cutter, 2-Inch
Mfr # 31868
Zoro # G0605836
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Shank Size 3/8" (1 cm)
- Saw Dia. 2" (5.1 cm)
Product Information
- Brand Klein Tools
- MFR # 31868
- Zoro # G0605836
- UPC # 092644318689
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Dimensions
Shank Size | 3/8" (1 cm) |
Saw Dia. | 2" (5.1 cm) |
Details
Application | Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass |
Item | 2IN Carbide Hole Cutter |
Description
2IN Carbide Hole Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 5" Grip L (LBR-151)
- J.W. WINCO GN353-30-36-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-36-M8-S-55)
- INSIZE Granite V-Block Set, ASME 0 Grade (6897-1)
- STARRETT V Block/Clamp (578)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-1/2-Inch (31940)
- KLEIN TOOLS Dust Bowl, Hole Saw, Collapsible (31101)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- KLEIN TOOLS Bi-Metal Hole Saw, 7/8-Inch (31914)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-5/8-Inch (31958)
- KLEIN TOOLS Bi-Metal Hole Saw, 6-3/8-Inch (31900)
- RICHELIEU HARDWARE 2-inch (51 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961211)
- Klein Tools Hole Saws & Cutters