Shop All Snips
Klein Tools
Carbide Hole Cutter, 1-3/4-Inch
Mfr # 31866
Zoro # G0768586
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Hole Cutter
- Features Split Point Pilot Drill Bit Prevents Bit Walking; Integrated Flange Prevents the Operator From Drilling Beyond the Sheet Metal; Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16-Inch (5 mm) Thick
- Number of Pieces 1
Product Information
- Brand Klein Tools
- MFR # 31866
- Zoro # G0768586
- UPC # 092644318665
- Country of Origin Taiwan, Province of China
- Category Snips
Details
Cutting Action | Hole Cutter |
Features | Split Point Pilot Drill Bit Prevents Bit Walking; Integrated Flange Prevents the Operator From Drilling Beyond the Sheet Metal; Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16-Inch (5 mm) Thick |
Number of Pieces | 1 |
Item | 1-3/4IN Carbide Hole Cutter |
Description
1-3/4IN Carbide Hole Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Wobble Extension 3" (81246)
- DRILL AMERICA 1-64 HSS Machine and Fraction Hand Tap Set (DWT54058)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" (147C)
- KLEIN TOOLS Light Metal Snip, Straight, 7-1/8" (147)
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- KLEIN TOOLS Straight Hand Seamer, 3", Straight, 8.6", Steel (86522)
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- KLEIN TOOLS Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel (89551)
- KLEIN TOOLS Carbide Hole Cutter, 2-1/2-Inch (31870)
- Klein Tools Snips