Shop All Tool Bags, Backpacks & Totes
Klein Tools
Canvas Bucket, Leather Bottom, Swivel Snap, 12-Inch
Mfr # 5104S
Zoro # G4329787
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bucket Bag
- Color Natural
- Material Canvas
- Features Interior Pocket, Swivel Snap Hook
- Height (In.) 17 in
Product Information
- Brand Klein Tools
- MFR # 5104S
- Zoro # G4329787
- UPC # 092644555039
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height (In.) | 17 in |
Height | 17" |
Dia. (In.) | 12 in |
Width | 12" |
Overall Height | 17 in |
Bottom Diameter | 12 in |
Top Diameter | 12 in |
Description
Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 12 in, Closure Type Open Top, Features Interior Pocket, Swivel Snap Hook, Attachment Type Single Handle With Snap Hook, Includes Swivel Snap Hook; Web Strap, Material Weight 2.9 lb, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 17 in, Reinforced Bottom Yes, Shape Round, Strap Material Leather, Top Diameter 12 in, Total Load Capacity 100 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 360 mm, Bore D2= 28 mm, Without Grip (K0163.0360X28)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 3/8 In (16Y590)
- STEELMAN 10-In-1 Everyday Carry Folding Magnetic Pocket Screwdriver (60713)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Denier Polyester Interior, Polypropylene Bottom (5144HBS)
- KLEIN TOOLS Tradesman Pro™ Tool Bag Backpack, 39 Pockets, Black, 14-Inch (55421BP-14)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Polyester, 12 Pockets (58888)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-20)
- KLEIN TOOLS Bag/Tote, Tool Bag, Yellow, Canvas, 0 Pockets (5539YEL)
- KLEIN TOOLS Backpack, Ironworker and Welder Backpack, Black/Orange, 27 Pockets (55665)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 13 Pockets (5102-18SP)
- Klein Tools Tool Bags, Backpacks & Totes