Shop All Scissors
Klein Tools
Cable Splicer Snip Stainless Steel
Mfr # 2100-9
Zoro # G2622925
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/4"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Steel
- Tip Shape Pointed
Product Information
- Brand Klein Tools
- MFR # 2100-9
- Zoro # G2622925
- UPC # 092644210099
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 5-1/4" |
Length of Cut | 2 in |
Length | Blade: 1-7/8" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Steel |
Tip Shape | Pointed |
Cutting Edge | Serrated |
Item | Cable Splicer Snip |
Primary Application | Wire Cutting, Stripping |
Handle Color | Gray |
Features | Free-Fall Snip, Serrated Blades |
Handle Design | Ring and Ring |
Application | For Cutting Wire |
Adjustable | No |
Left/Right Hand | Right Hand |
Cutting Edge Type | Serrated |
Hand Orientation | Ambidextrous |
Insulated | No |
Spring Assist Handle | No |
Includes Wire Stripping Notch | Yes |
Material Application | Cable, Cordage, Wire |
Pivot Type | Screw |
Non-Sparking | No |
Description
Electricians Scissors, Adjustable No, Application For Cutting Wire, Blade Material Stainless Steel, Cutting Edge Type Serrated, Features Free-Fall Snip, Serrated Blades, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ring and Ring, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- RDW 2 Part Guest Checks, PK2000 (3175LSE)
- SHARPIE Art Pens, Fine Pt, 24/PK, Ast PK (SAN1983967)
- KLEIN TOOLS Safety Scissors, 5-Inch (H445)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- KLEIN TOOLS Straight Trimmer, Plastic Handle, 5-1/8-Inch (G7135)
- KLEIN TOOLS Rapid Cutting Snip (24001)
- KLEIN TOOLS Bent Trimmer, 8-Inch (23008)
- KLEIN TOOLS Bent Trimmer, Large Ring, Blue Coating, 6-Inch (206LR)
- SURGICAL DESIGN Disposable Biopsy Punch, Size 2.0mm, PK10 (SDZR-0050)
- Klein Tools Scissors