Shop All Cable and Wire Cutters
Klein Tools
Cable Cutter, Insulated
Mfr # 63050-INS
Zoro # G3436176
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 9 5/8 in
- Cutting Action Shear
- Handle Material Plastic
- Standards IEC 60900 and ASTM F1505
Product Information
- Brand Klein Tools
- MFR # 63050-INS
- Zoro # G3436176
- UPC # 092644630514
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9 5/8 in |
For Maximum Diameter Copper Electrical Cable | 2 AWG |
For Maximum Diameter Data Cable | 24 AWG |
For Maximum Diameter Aluminum Electric Cable | 4 AWG |
Description
High Leverage Cable Cutter, Cutter Type Insulated Cable Cutter, Cutting Action Shear, Features Flame Retardant and Impact Resistant Handle, For Maximum Wire Thickness 4/0 AWG (Aluminum), 2/0 AWG (Soft Copper), 24, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 2 AWG, For Maximum Diameter Aluminum Electric Cable 4 AWG, For Maximum Diameter Data Cable 24 AWG, Grip Material Plastic, Handle Color Orange, Handle Material Plastic, Includes Cushioned Grip Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #28 HSS Straight Shank Straight Flute Chucking Reamer (DWRR28)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L (T341HM1)
- DRILL AMERICA 1-3/16"-12 HSS Plug Hand Tap (DWTST1-3/16-12P)
- KESON 10 ft/3m Tape Measure, 5/8 in Blade (PGT18M10V)
- KLEIN TOOLS Standard Cable Cutter, 25-Inch (63041)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 4 Ah (BAT207T144H)
- KLEIN TOOLS Wire Rope Cutter (63035SC)
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187T)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, 7-Inch (D220-7-INS)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- Klein Tools Knives, Cutters & Snips