Shop All Tool Bags, Backpacks & Totes
Klein Tools
Bucket Bag, Natural, #6 Canvas, 15 Pockets
Mfr # 5144S
Zoro # G6134922
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material #6 Canvas
- Features Tripod Suspension
- Type Oval Bucket, Swivel Snap
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5144S
- Zoro # G6134922
- UPC # 092644555190
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 10 in |
Length | 14 in |
Width | 14 in |
Overall Depth | 7 in |
Overall Diameter | 14 in |
Details
Item | Bucket Bag |
Color | Natural |
Material | #6 Canvas |
Features | Tripod Suspension |
Type | Oval Bucket, Swivel Snap |
For Use With | Not Load Rated |
Includes | Swivel Snap |
Number of Pockets | 15 |
Number of Outside Pockets | 0 |
Closure Type | Open Top |
Number of Inside Pockets | 15 |
Material Weight | 2.2 lb |
Strap Material | Sisal Rope |
Hang Strap Type | Swivel Snap Hook |
Reinforced Bottom | Yes |
Shape | Oval |
Includes Hang Strap | Yes |
Attachment Type | Single Handle With Snap Hook |
Description
The Klein Tools 5144S Oval Bucket Bag is the perfect way to keep your tools organised. You will be able to carry all your tools around with ease. This bucket bag features a tripod suspension, which distributes weight evenly across the back of the carrier. The open top closure allows you to access your tools easily and quickly. The #6 canvas material ensures that this bucket bag is sturdy and durable. With tool storage included, you can store all your essential tools in this bucket bag. This Klein Tools Bucket Bag is the ideal companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Digital Torque Wrench, 1/2" Drive (KTI72132)
- CRAFTSMAN Sockets, 1/2" Drive 1-1/2" 12 Point SAE (CMMT47518)
- GREENLEE Telescoping Fish Stick, 3 ft, SS (FP3)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680d Ballistic Material, 31 Pockets (55431)
- KLEIN TOOLS Glove Bag, 15 x 8 x 2-3/4 in, #4 Canvas, Natural, #4 Canvas, 1 Pockets (5121-15)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (55455M)
- KLEIN TOOLS Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHB)
- KLEIN TOOLS Bucket Bag, Black, Canvas, 1 Pockets (5109P)
- R&B FABRICATIONS Gear Bag, Red, Heavy Cordura Nylon (RB-200RD-N)
- Klein Tools Tool Bags, Backpacks & Totes