Shop All Protective Eyewear Accessories
Klein Tools
Breakaway Lanyard for Safety Glasses
Mfr # 60177
Zoro # G9674498
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Fiber
- Includes User Guide
- Length 27" (68.6 cm)
- Attachment Type Breakaway Lanyard
- Visor Height 0.12" (0.3 cm)
Product Information
- Brand Klein Tools
- MFR # 60177
- Zoro # G9674498
- UPC # 92644601774
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Length | 27" (68.6 cm) |
Visor Height | 0.12" (0.3 cm) |
Details
Material | Synthetic Fiber |
Includes | User Guide |
Attachment Type | Breakaway Lanyard |
Description
Lanyard's snap design offers security with a breakaway force of 3-Pound to ensure quick release in case of emergency. Lightweight and comfortable synthetic braided fiber adds strength and durability. Easily adjustable loops attach to a wide variety of eyewear. NOTE: Breakaway force may vary. Safety Glasses Lanyard designed with breakaway for quick release. Lanyard's synthetic braided fiber design is tough and durable. Loops adjust to attach to a wide variety of eyewear. Safety glasses sold separately. NOTE: The breakaway force is approximate and may vary. Check with your safety supervisor to ensure this product meets jobsite standards.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Explosive Materials Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0648-NP_14X10)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Red (6700CT)
- CAT WORKWEAR Trademark Flexfit Cap, L/XL, Night Camo (W01700-11790)
- HONEYWELL UVEX Reading Glasses, +1.0, Clear, Polycarbonate (S3760)
- KLEIN TOOLS Gasket and Strap for Safety Glasses (60483)
- PYRAMEX Slip On Side Shield, Clear (SS100)
- CUSTOM ACCESSORIES EYEGLASS VISOR CLIPS (43353)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- CHUMS Cotton Original Standard End Eyewear Retainer, 25PK (12115100)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6950)
- BOLLE SAFETY Foam Kit, Black, Includes Strap (40293)
- Klein Tools Eye Protection