Shop All Bolt Cutters
Klein Tools
Bolt Cutter, Fiberglass Handle, 30-1/2-Inch
Mfr # 63130
Zoro # G4563106
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Overall Length 30 1/2 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2 in
- Hard Materials up to Brinnell 455/Rockwell C48 3/8 in
- Features 9.5 lb Weight, Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning
Product Information
- Brand Klein Tools
- MFR # 63130
- Zoro # G4563106
- UPC # 092644631306
- Country of Origin United States
- Category Bolt Cutters
Dimensions
Overall Length | 30 1/2 in |
For Maximum Diameter Hard Steel | 3/8 in |
For Maximum Diameter Medium Steel | 1/2 in |
For Maximum Diameter Soft Steel | 1/2 in |
Details
Item | Bolt Cutters |
Handle Material | Fiberglass |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/2 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 3/8 in |
Features | 9.5 lb Weight, Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning |
Grip Style | Heavy Vinyl Grips with Flat Grip Ends for 90 Degrees Cuts |
Jaw Material | Alloy Steel |
Cutting Action | Center |
Weight | 9.5 lb |
Bolt Cutter Type | General Purpose Bolt Cutters |
Material Application | Metal |
Adjustment Type | Screw |
Non-Sparking | No |
Handle Color | Orange |
Grip Material | Vinyl |
Insulated | No |
Blade Finish | Unfinished |
Description
Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type General Purpose Bolt Cutters, Cutting Action Center, Features 9.5 lb Weight, Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning, For Maximum Diameter Hard Steel 3/8 in, For Maximum Diameter Medium Steel 1/2 in, For Maximum Diameter Soft Steel 1/2 in, Grip Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 10 Pockets (5200-15)
- TITAN EXTENSION BIT HOLDER FLEXIBLE (TL16004)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9.00mm (46486)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Phillips, 6-Inch (6956INS)
- KLEIN TOOLS Battery-Operated Bolt Cutter, Steel, 4 Ah (BAT207T54H)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 24-Inch (63324)
- KLEIN TOOLS Replacement Head for 24-1/2-Inch Bolt Cutter (63924)
- KLEIN TOOLS Replacement Head for 30-1/2-Inch Bolt Cutter (63930)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 18-Inch (63318)
- KLEIN TOOLS Bolt Cutter, Steel Handle, 36-Inch (63336)
- H.K. PORTER HK Porter 24 In. Center Cut Bolt Cutters (0190MC)
- Klein Tools Knives, Cutters & Snips