Shop All Bluetooth & Smart Speakers
Klein Tools
Bluetooth® Speaker with Magnetic Strap
Mfr # AEPJS2
Zoro # G5132907
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Life 10 hr
- Color Orange, Black
- Includes Speaker; 1/8" (0.4 cm) Stereo Auxiliary Cable;USB-C to Standard USB Charging Cable
- Features Wireless, Magnetic Hanging Strap, Speakerphone
- Enclosure Material Plastic (Black) Polycarbonate-365, Overmold (Orange) Thermoplastic Polyurethane T3185; Strap: Thermoplastic Polyurethane T3170
Product Information
- Brand Klein Tools
- MFR # AEPJS2
- Zoro # G5132907
- UPC # 092644291135
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Overall Height | 4.2" (10.7 cm) |
Overall Width | 1.6" (4.0 cm) |
Overall Length | 4.1" (10.4 cm) |
Details
Item | Bluetooth Speaker with Magnetic Strap |
Battery Life | 10 hr |
Color | Orange, Black |
Includes | Speaker; 1/8" (0.4 cm) Stereo Auxiliary Cable;USB-C to Standard USB Charging Cable |
Features | Wireless, Magnetic Hanging Strap, Speakerphone |
Enclosure Material | Plastic (Black) Polycarbonate-365, Overmold (Orange) Thermoplastic Polyurethane T3185; Strap: Thermoplastic Polyurethane T3170 |
IP Rating | IP54 |
Indoor/Outdoor | Indoor/Outdoor |
Type | Bluetooth® Wireless Speaker |
Material | Polycarbonate/Thermoplastic Polyurethane |
Wattage | 3 |
Connectivity | Wireless, Range: 32.8' (10 m) |
Description
Bluetooth Speaker with Magnetic Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRACHT Digital USB Microphone, Black (MIC2010)
- ILC Replacement for Sennheiser PRO 2 (PRO 2 SENNHEISER)
- VERBATIM 25Pk Cd-Rw 80Min 700Mb 4X-12X Hi Speed (95155)
- EXELL BATTERY A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544 (A28PX)
- KLEIN TOOLS Bluetooth® Jobsite Speaker with Magnet and Hook (AEPJS3)
- GEMINI as12TOGO 12 Portable Active Bluetooth Powered PA Loudspeaker (AS-12TOGO)
- BILLBOARD Water-Resistant Bluetooth Speaker, Blue (BB742)
- BOSS AUDIO Boss Audio Portable Bluetooth Speaker System (BO82294)
- BOYTONE Boytone BT-120BL Ultra-Portable Wireless Bluetooth Speaker - Electric Teal (BT-120BL)
- BUD LIGHT Bottle Bluetooth Speaker (BU337451)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- Klein Tools Bluetooth & Smart Speakers