Shop All Ratchet Tie Downs
Klein Tools
Block and Tackle with Cat. No. 268 Block
Mfr # 1802-30S
Zoro # G0995018
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable or Rope Length 25'
- Material Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope
- Cable or Rope Dia. 3/8" (9.53 mm)
Product Information
- Brand Klein Tools
- MFR # 1802-30S
- Zoro # G0995018
- UPC # 092644480249
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cable or Rope Length | 25' |
Cable or Rope Dia. | 3/8" (9.53 mm) |
Details
Item | Block and Tackle |
Material | Galvanized-Steel Shell Blocks, Aluminum Alloy Bushings, Nylon Rope |
Description
Block and Tackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Tow Trolley, Flat, 1.50 x 2.12 (C35-TTG)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- HARRINGTON Fuse (9006271)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214PSU)
- KLEIN TOOLS Web-Strap Hoist Deluxe with Removable Handle (KN1600PEX)
- KLEIN TOOLS Block and Tackle 259 Anchor Hook Spliced (1802-30SSR)
- KLEIN TOOLS Polypropylene Hand-Line with Snap Hook (1803-60)
- KLEIN TOOLS Block and Tackle Spliced to Cat. No. 268 Block (1802-30SR)
- KLEIN TOOLS Block and Tackle, Blocks 267/268, Anchor Hook 258 (H1802-30)
- KLEIN TOOLS Block and Tackle with Anchor Hook Cat. No. 258 (1802-30)
- CATERPILLAR 2Pc 1"X10Ft Ratchet Tie Down (1000/3000) (980090N)
- Klein Tools Ratchet Tie Downs