Shop All Handheld Flashlights
Klein Tools
Black, Orange No AAA, 235 lm
Mfr # 56028
Zoro # G8066110
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 235 lm
- Number of Batteries 3
- Flashlight Battery Size AAA
- Body Color Black, Orange
- Rechargeable No
Product Information
- Brand Klein Tools
- MFR # 56028
- Zoro # G8066110
- UPC # 092644560286
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 4.79 in |
Body Dia. | 1.29 in |
Battery Size | AAA |
Overall Width | 1 1/4 in |
Overall Length | 4 3/4 in |
Overall Height | 1 3/8 in |
Body Diameter | 1 1/4 in |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Orange, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Brightness 235 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 5.4 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light Yes, Drop Rating 3 m, Hazardous Location Specification Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 500x2 Lumen Wirelessly Rechargeable Folding Double (AST52SL)
- ILC Replacement for Panasonic Bfg15le/a-c replacement light bulb lamp (BFG15LE/A-C PANASONIC)
- ILC Replacement For LIGHT BULB LAMP FPL18EXN (WW-3369-5)
- ILC Replacement for Interglobal Ig13-20el (IG13-20EL INTERGLOBAL)
- KLEIN TOOLS Rechargeable LED Flashlight with Worklight (56412)
- KLEIN TOOLS Inspection Penlight with Laser (56026R)
- KLEIN TOOLS Rechargeable 2-Color LED Flashlight with Holster (56413)
- STREAMLIGHT Streamlight® 68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip (68780)
- LEDLENSER Ledlenser P6R Core, 900 Lumens (880516)
- NEBO 500 Lumen AAA Handheld Flashlight (NEB-FLT-0014)
- COAST CUTLERY XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (CO572381)
- Klein Tools Handheld Flashlights