Shop All Tool Belts & Pouches
Klein Tools
Black Leather Tool Pouch, 8 Pockets
Mfr # 5162T
Zoro # G3641811
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Lightweight, Extra-capacity, rivet reinforcement
- Depth (In.) 4 in
Product Information
- Brand Klein Tools
- MFR # 5162T
- Zoro # G3641811
- UPC # 092644550485
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Depth (In.) | 4 in |
Height (In.) | 10 3/4 in |
Width (In.) | 8 1/2 in |
Height | 10-3/4" |
Width | 3" |
Length | 8-1/2" |
Overall Width | 3 in |
Overall Height | 10 3/4 in |
Overall Depth | 8 1/2 in |
For Maximum Belt Width | 3 in |
Belt Width | 3 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 3 in, Closure Type Open Top, Color Black, Compatible with Product Type Hammer, Knife, Pliers, Screwdrivers, Tape, Features Lightweight, Extra-capacity, rivet reinforcement, For Maximum Belt Width 3 in, Includes Knife Snap, Leather Tape Thong, Material Leather, Number of Outside Pockets 8, Number of Pockets 8, Overall Depth 8 1/2 in, Overall Height 10 3/4 in, Overall Width 3 in, Series Multi-Pocket, Style Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Chisel, 1" Blade, 10" (32842)
- ZORO SELECT #11 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001910)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits (07882)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207XL)
- KLEIN TOOLS Tool Suspenders, Tradesman Pro Suspenders, Black, Cordura(R) Fabric (55400)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5700 (5700)
- KLEIN TOOLS Tool Suspenders, Leather Suspenders, Light Brown, Leather (5413)
- KLEIN TOOLS Tool Holder Tension Straps (5890)
- GATORBACK Professional Electrician's Tool Belt Combo - Small 26" - 30" (B240-S)
- Klein Tools Tool Belts & Pouches