Shop All Tool Belts & Pouches
Klein Tools
Black Leather 6 Pockets, 5127
Mfr # 5127
Zoro # G4329525
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Rivet Reinforcement to Promote Longer Life
- Height (In.) 10 in
Product Information
- Brand Klein Tools
- MFR # 5127
- Zoro # G4329525
- UPC # 092644550256
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 10 in |
Depth (In.) | 3 in |
Width (In.) | 7 in |
Length | 7" |
Height | 10" |
Width | 2" |
Overall Height | 10 in |
Overall Width | 2 in |
Overall Depth | 7 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Knife, Pliers, Screwdrivers, Features Rivet Reinforcement to Promote Longer Life, For Maximum Belt Width 2 in, Includes Knife Snap, Material Leather, Number of Outside Pockets 6, Number of Pockets 6, Overall Depth 7 in, Overall Height 10 in, Overall Width 2 in, Series Multi-Pocket, Style Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Circular Saw Blade Pro Wood Working 12 60T 1 Arbor Fine Cross Cuts (10607)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-FP6 WPP20S)
- AVEN INX Mag Lamp, LED with 5D Lens (26501-LED-INX)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3020)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather (5460)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5240 (5240)
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- KLEIN TOOLS Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch (5179)
- KLEIN TOOLS Tool Pouch, Pouch, Bolt Retention, Canvas, 10", natural, No. 4 Canvas, 1 Pockets (5416TBR)
- OCCIDENTAL LEATHER Occidental Leather 9525 M The Finisherset (9525 M)
- Klein Tools Tool Belts & Pouches