Shop All Tool Belts & Pouches
Klein Tools
Black Leather 4 Pockets, 5118P4
Mfr # 5118P4
Zoro # G6203355
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Lightweight and Easily Fits on your Belt
- Number of Pockets 4
Product Information
- Brand Klein Tools
- MFR # 5118P4
- Zoro # G6203355
- UPC # 092644552359
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 11 in |
Width (In.) | 8 in |
Width | 3" |
Length | 8" |
Height | 11" |
Overall Height | 11 in |
Overall Depth | 8 in |
Overall Width | 3 in |
For Maximum Tool Length | 72 in |
Description
Tool Pouch, Attachment Type Belt Rivet Hole, Closure Type Open Top, Color Black, Compatible with Product Type Folding Rules, Knife, Open-Ended Wrench, Pliers, Screwdrivers, Features Lightweight and Easily Fits on your Belt, For Maximum Tool Length 72 in, Includes Knife Snap, Material Leather, Number of Outside Pockets 4, Number of Pockets 4, Overall Depth 8 in, Overall Height 11 in, Overall Width 3 in, Series Lineman, Style Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.201 (300A 7)
- MARSHALLTOWN PREMIER Notched Trowel, 3-Side, 1/8"x1/8"x1/8" (DU653SD)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16X20, D1= 50 H=32, External Thread, Thermoplastic Black (K0154.4A4X20)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417T)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- KLEIN TOOLS Black Ballistic Nylon 2 Pockets, 5702 (5702)
- KLEIN TOOLS Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch (5179)
- KLEIN TOOLS Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon (5706)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420L)
- KLEIN TOOLS Black Leather 2 Pockets, 5118R (5118R)
- Klein Tools Tool Belts & Pouches