Shop All Tool Belts & Pouches
Klein Tools
Black Leather 2 Pockets, 5118R
Mfr # 5118R
Zoro # G3592163
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Carrying Pliers and Other Tools Safely and Comfortably, Lightweight and Fits Easily on your Belt, Pockets for Side-Cutting Pliers and a Folding Rule
- Depth (In.) 2 in
Product Information
- Brand Klein Tools
- MFR # 5118R
- Zoro # G3592163
- UPC # 092644550171
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Depth (In.) | 2 in |
Height (In.) | 8 in |
Width (In.) | 4 3/4 in |
Length | 4-3/4" |
Height | 8" |
Width | 2" |
Overall Height | 8 in |
Overall Width | 2 in |
Overall Depth | 4 3/4 in |
For Maximum Belt Width | 2 in |
For Maximum Tool Length | 9 in |
Belt Width | 2 in |
Description
Tool Holster, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Folding Rules, Side-Cutting Plier, Features Carrying Pliers and Other Tools Safely and Comfortably, Lightweight and Fits Easily on your Belt, Pockets for Side-Cutting Pliers and a Folding Rule, For Maximum Belt Width 2 in, For Maximum Tool Length 9 in, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 2, Number of Pockets 2, Overall Depth 4 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Deep Socket, black oxide (J15062L)
- KLEIN TOOLS 1/4-Inch Center Punch, 4-1/4-Inch Length (66310)
- MARSHALLTOWN Hand Float Cast Mg16X3/8 (148RW)
- WESTWARD Bricklayers Hammer, Hickory, 24 Oz (6DWK7)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 27 Pockets, 5710XL (5710XL)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202XL)
- KLEIN TOOLS Tool Belt, Tool Belt, Brown, Polypropylene (5225)
- KLEIN TOOLS Tool Pouch, Water-Repellant Canvas Pouch - Snap, 10 oz. Canvas, 1 Pockets (5179S)
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (5459T)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (418)
- Klein Tools Tool Belts & Pouches