Shop All Tool Belts & Pouches
Klein Tools
Black Leather 1 Pockets, 5129
Mfr # 5129
Zoro # G4329701
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Resistance to Abrasions, Punctures and Tears
- Height (In.) 9 1/2 in
Product Information
- Brand Klein Tools
- MFR # 5129
- Zoro # G4329701
- UPC # 092644550294
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 9 1/2 in |
Depth (In.) | 9 1/2 in |
Width (In.) | 3 in |
Width | 2-1/4" |
Height | 9-1/2" |
Length | 3" |
Overall Width | 2 1/4 in |
Overall Height | 9 1/2 in |
Overall Depth | 3 in |
Belt Width | 2 1/4 in |
For Maximum Belt Width | 2 1/4 in |
Description
Tool Holster, Attachment Type Belt Slot, Belt Width 2 1/4 in, Closure Type Open Top, Color Black, Compatible with Product Type Standard Two-Cell Flashlight, Features Resistance to Abrasions, Punctures and Tears, For Maximum Belt Width 2 1/4 in, Material Leather, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 3 in, Overall Height 9 1/2 in, Overall Width 2 1/4 in, Style Tool Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #59 (C18112)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL4136IM)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/16 x 1/2 " L.170 mm (40432832)
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (5459T)
- KLEIN TOOLS Tool Pouch, Modbox, 8-Pocket (55832MB)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- KLEIN TOOLS Black Leather 1 Pockets, 5188 (5188)
- KLEIN TOOLS Black Leather 4 Pockets, 5119 (5119)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704XL)
- SUNBELT Tool Holster, Deluxe 9" x6" x0.8" (A-B1AB0897231)
- Klein Tools Tool Belts & Pouches