Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon Tool Belt, L, 27 Pockets, 5710L
Mfr # 5710L
Zoro # G7614381
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Belt
- Color Black
- Features Versatile Pouches and Holders are Removable and Interchangeable with Powerline(TM) Padded Tool Belt
- SAE or Metric SAE
Product Information
- Brand Klein Tools
- MFR # 5710L
- Zoro # G7614381
- UPC # 092644551758
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | L |
Width | 11 in |
Height | 12 in |
Waist Size | 32 in to 36 in |
Overall Length | 50 in |
Overall Width | 2 in |
Belt Width | 2 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 40 in |
Description
Tool Pouch and Belt Set, Large, Width 11 In., Height 12 In., Waist Size 36 to 40 In., Number of Pockets 27, Cordura(R) Nylon Material, Color Black, Belt Type Padded, 2 In. Wide, Features Double Nylon-Stitched and Rivet Reinforced, Heavy-Duty, Nylon Webbing, Washable, Chain Tape Thong, Belt Has 5 In. Cushioned Pad and Tapered Front, Includes Mfr. Model No. 5718: 8-Pocket 11 x 12 In. Tool Pouch, 5719: 19-Pocket 11 x 12 In. Tool Pouch, 5706: Hammer Holder 4-1/8 x 5 In., 5704 Large Padded Tool Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ring Gage, .60" (177-181)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-Inch (31932)
- DIABLO Spline to SDS-Max Adapter (DMAMXAD1010)
- DREMEL Bosch Bulldog 3/8 in. X 12 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2064)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- KLEIN TOOLS Bull Pin with Tether Hole, 1-5/16-Inch, Stainless (3259TTS)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, M, 27 Pockets, 5710M (5710M)
- KLEIN TOOLS Black Leather 6 Pockets, 5127 (5127)
- KLEIN TOOLS Tool Apron, Aerial Apron with Hot Stick Pocket, Orange, vinyl, 16 Pockets (51829MHS)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- Klein Tools Tool Belts & Pouches