Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon Tool Belt, 26 Pockets, 55427
Mfr # 55427
Zoro # G5803953
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Belt
- Color Black
- Features Attachments for Suspenders, Drills and Spare Parts, Handles for Easy Carrying, Padded Belt With Mesh Interior is Breathable and Comfortable, Removable Pouches Allow You to Carry only the Tools You Need, Rugged Leather Belt Ends, Wide Open Pockets for Tools
- Length 13-1/2"
Product Information
- Brand Klein Tools
- MFR # 55427
- Zoro # G5803953
- UPC # 092644554278
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Length | 13-1/2" |
Height | 12 1/2 in |
Depth | 6 in |
Waist Size | 31 in to 34 in |
Width | 44 1/2 in |
Overall Length | 45 in |
Overall Width | 12 1/2 in |
Belt Width | 2 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 31 in |
Description
Tool Belt, Electricians, Width 44-1/2 in., Depth 6 in., Height 12-1/2 in., Waist Size 31 to 34 in., Number of Pockets 26, Material 1680D Ballistic Weave, Color Black, Belt Type Padded with Mesh Interior, Features Removable Pouches with Handles, Wide Open Pockets for Tools, Drills and Spare Parts, Drill Bit Pocket, Loop Tape Measure and Hammer Holder, Suspender Attachment, Rugged Leather Belt Ends, For Use With Hand Tools, Includes (2) Tool Pouches and Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA1450)
- ZORO SELECT Squeezer Die, 5/32 Dia, 5/8, Universal Head (SQ-2-18)
- SUPER TOOL Chucking Reamer, 29mm, 8 Flute, Carbide Tip (5655290)
- DICKIES Coffee Mug Organizer (57012)
- KLEIN TOOLS Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick (5425M)
- KLEIN TOOLS Black Leather 4 Pockets, 5118C (5118C)
- KLEIN TOOLS Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon (5706)
- KLEIN TOOLS Hammer Holder, Slotted Connection, Metal, Black, Leather (5456)
- KLEIN TOOLS Black Leather 1 Pockets, 5163 (5163)
- KLEIN TOOLS Tool Pouch, Tool Holster, Black, Nylon, 0 Pockets (5707)
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets (80100)
- Klein Tools Tool Belts & Pouches