Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon 9 Pockets, 5700
Mfr # 5700
Zoro # G6177062
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Lightweight and Comfortable in Warm Climates and Pliable in Cold Climates, and There's No Break-in Period - They Naturally Form and Hug the Body for Everyday Comfort
- Height (In.) 12 in
Product Information
- Brand Klein Tools
- MFR # 5700
- Zoro # G6177062
- UPC # 092644551581
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 12 in |
Width (In.) | 11 in |
Height | 12" |
Width | 3" |
Length | 11" |
Overall Width | 3 in |
Overall Depth | 11 in |
Overall Height | 12 in |
Belt Width | 2 1/2 in |
For Maximum Belt Width | 2 1/2 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 1/2 in, Closure Type Open Top, Color Black, Compatible with Product Type Supplies and Spare Parts, Tools, Features Lightweight and Comfortable in Warm Climates and Pliable in Cold Climates, and There's No Break-in Period - They Naturally Form and Hug the Body for Everyday Comfort, For Maximum Belt Width 2 1/2 in, Machine Washable Yes, Material Ballistic Nylon, Number of Outside Pockets 9, Number of Pockets 9, Overall Depth 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- MILWAUKEE TOOL #8 Step Drill Bit, 1/2" - 1" by 1/16" (48-89-9208)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 6 in. L 1 pc (ATWJ26VS)
- VAUGHAN MANUFACTURING 15 in. 20 oz. Commercial Ball Peen Hammer with Wood Handle (15630)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Piping Tool Pouch with Belt Clip, Black/Gray/Orange (55912)
- KLEIN TOOLS Tool Belt, Tool Belt, Brown, Polypropylene (5225)
- KLEIN TOOLS Tool Pouch, Phone Holder, XL, Black, 1680D Ballistic Weave (55468)
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- KLEIN TOOLS Belt, Padded Leather, Quick Release, Large, Tan, Leather (5426L)
- KLEIN TOOLS Black Ballistic Nylon 3 Pockets, 5703 (5703)
- FASTCAP Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (SPEEDCLIP)
- Klein Tools Tool Belts & Pouches