Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon 4 Pockets, 5183
Mfr # 5183
Zoro # G9362141
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Designed to Fit Both Battery and Impact-Style Drills
- Height (In.) 12 1/4 in
Product Information
- Brand Klein Tools
- MFR # 5183
- Zoro # G9362141
- UPC # 092644554339
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 12 1/4 in |
Depth (In.) | 3 in |
Width (In.) | 7 1/4 in |
Length | 7-1/4" |
Width | 3" |
Height | 12-1/4" |
Overall Height | 12 1/4 in |
Overall Width | 3 in |
Overall Depth | 7 1/4 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Snap, Color Black, Compatible with Product Type Impact and Battery Drill, Features Designed to Fit Both Battery and Impact-Style Drills, For Maximum Belt Width 2 in, Material Ballistic Nylon, Number of Outside Pockets 4, Number of Pockets 4, Overall Depth 7 1/4 in, Overall Height 12 1/4 in, Overall Width 3 in, Series Tradesman Pro, Style Tool Pouch, Tether Capable Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 6 in. Steel Long Nose Pliers (XD14041)
- KAPRO 985 APOLLO Heavy-Duty 48" Magnetic Professional Box Level (985-41X-48M)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 6 (DHS6-1/2-90)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5201)
- KLEIN TOOLS Aerial Apron (51829)
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- KLEIN TOOLS Black Leather 6 Pockets, 5127T (5127T)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - XL, Black, Ballistic Polyester and Leather (55920)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5248 (5248)
- CLIP & CARRY Kydex Sheath for the Leatherman Free P2, LP2-CF-RED (LP2-CF-RED)
- Klein Tools Tool Belts & Pouches