Shop All Tool Belts & Pouches
Klein Tools
Black Ballistic Nylon 2 Pockets, 5702
Mfr # 5702
Zoro # G4329543
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Heavy Duty, Lightweight and Comfortable in Warm Climates and Pliable in Cold Climates, and There's No Break-in Period, They Naturally Form and Hug the Body for Everyday Comfort
- Width (In.) 11 in
Product Information
- Brand Klein Tools
- MFR # 5702
- Zoro # G4329543
- UPC # 092644551604
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width (In.) | 11 in |
Height (In.) | 12 in |
Depth (In.) | 5 in |
Width | 2" |
Length | 11" |
Height | 12" |
Overall Width | 2 in |
Overall Depth | 11 in |
Overall Height | 12 in |
Belt Width | 2 1/2 in |
For Maximum Belt Width | 2 1/2 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 1/2 in, Closure Type Open Top, Color Black, Compatible with Product Type Supplies and Spare Parts, Tools, Features Heavy Duty, Lightweight and Comfortable in Warm Climates and Pliable in Cold Climates, and There's No Break-in Period, They Naturally Form and Hug the Body for Everyday Comfort, For Maximum Belt Width 2 1/2 in, Machine Washable Yes, Material Ballistic Nylon, Number of Outside Pockets 2, Number of Pockets 2, Overall Depth 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Mini Vacuum Attachment Kit, Black (MNVAC)
- MILWAUKEE TOOL 10 pc. HOLE DOZER with Carbide Teeth Electrcian's Hole Saw Set (49-22-3084)
- PROTO 3/4 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5520M)
- SPECIALTY DIAMOND 4 Inch 100 Grit Resin Diamond Polishing Pad (E4100)
- KLEIN TOOLS Black Leather 4 Pockets, 5118C (5118C)
- KLEIN TOOLS Tool Suspenders, Suspenders, Black, Nylon (5717)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-6)
- KLEIN TOOLS PowerLine™ Flashlight Holder (5713)
- KLEIN TOOLS Black Leather 8 Pockets, 5178 (5178)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 12 Pockets (DWST550115)
- Klein Tools Tool Belts & Pouches