Shop All Screwdriver Bits
Klein Tools
Bits, 4-in-1 Electronics, PH 0, SLTD 3/32-Inch
Mfr # 13391
Zoro # G3499909
original price:
$3.59
8% off
new price: $3.29
/pk 2, $1.65/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted
- Fastening Tool Tip Size #0 (phillips), 3/32" Slotted
- Shank Style Hex
- Overall Bit Length 1.8"
- For Use With Electronics Screwdriver: 32581, 32585
Product Information
- Brand Klein Tools
- MFR # 13391
- Zoro # G3499909
- UPC # 092644139918
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #0 (phillips), 3/32" Slotted |
Overall Bit Length | 1.8" |
Point Size | #0, 3/32" |
Overall Length | 1.8" |
Details
Bit Style | Phillips, Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Electronics Screwdriver: 32581, 32585 |
Item | Bits,4-In-1 Electronics,PH 0,SLTD 3/32" |
SAE or Metric | SAE |
Fastening Tool Item Type | Replacement Bit |
Description
Bits,4-In-1 Electronics,PH 0,SLTD 3/32 In., Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Truper BAP175C 1 x 72 in. San Angelo Bar (740764)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 56 mm Size, Standard Socket, Black Phosphate (49-66-6611)
- GEARWRENCH 1/2" Drive Wobble Extension 15" (81347)
- FELO Ergonic 3 pcs. Square Set (07157 53517)
- KLEIN TOOLS Replacement Bit. #1 Phillips, 3/16-Inch Slotted (32482)
- KLEIN TOOLS Replacement Bit #1 Square & #2 Square (32484)
- KLEIN TOOLS Screwdriver Bit/Socket Set, Imp, 38-Piece (33805)
- KLEIN TOOLS Replacement Bit 4 mm Hex & 5 mm Hex (32554)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #9 and #10 (32541)
- KLEIN TOOLS Replacement Bit, 2 Phillips and 3/16-Inch Slotted (67101)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L604)
- Klein Tools Screwdriver Bits