Shop All Hole Saws
Klein Tools
Bi-Metal Hole Saw, 1-3/8-Inch
Mfr # 31922
Zoro # G6516651
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic
- Tooth Material Bi-Metal
- Arbor Design Not Included
- Saw Dia. 1-3/8"
- Impact Rated No
Product Information
- Brand Klein Tools
- MFR # 31922
- Zoro # G6516651
- UPC # 092644319228
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 1-3/8" |
Details
Primary Saw Application | Steel, Stainless Steel and Mild Steel, Drywall, Ceiling Tile, Laminates, Wood And Plastic |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Item | Bi-Metal Hole Saw,1-3/8" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-3/8 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- ZORO SELECT End Mill, 5/64 in.2 Flutes, TiN (204-001032)
- ROADPRO Micro Pliers, w/LED Flashlight, 8-In-1 (SST-19126)
- ADJUSTABLE CLAMP 3 in. Drop Forged C-Clamp (CM34DR)
- KLEIN TOOLS Adjustable Hole Saw with Auto-Set Arms (53710)
- KLEIN TOOLS Bi-Metal Hole Saw, 4-1/2-Inch (31972)
- KLEIN TOOLS Bi-Metal Hole Saw, 3-Inch (31948)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/8-Inch (31860)
- KLEIN TOOLS Dust Bowl, Hole Saw, Collapsible (31101)
- KLEIN TOOLS Carbide Hole Cutter, 2-Inch (31868)
- DIABLO Hole Saw 1-5/8" (DHS1625)
- Klein Tools Hole Saws