Shop All Hacksaw and Coping Saw Blades
Klein Tools
Bi-Metal Blades, 32 TPI, 12-Inch, 10-Pack
Mfr # 1232BI-P
Zoro # G0909697
product price: $26.59
/pk 10, $2.66/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 7.2 oz (204 g)
- Size 10-Pack
- Overall Length (In.) 12" (30.5 cm)
- Teeth Per Inch 32
Product Information
- Brand Klein Tools
- MFR # 1232BI-P
- Zoro # G0909697
- UPC # 092644314254
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Size | 10-Pack |
Overall Length (In.) | 12" (30.5 cm) |
Details
Item | 12IN Bi-Metal Blades |
Tool Weight | 7.2 oz (204 g) |
Teeth Per Inch | 32 |
Description
12IN Bi-Metal Blades, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver 5/16X10" Slotted (9643)
- KYOCERA Grooving Insert, GDM 2420N020GM PR1225 Grade PVD Carbide (GDM2420N020GMPR1225)
- KNIPEX Screw Extractor Double Edged Set 3 Parts (9R 471 903 3)
- BESSEY 6 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.506+2K)
- KLEIN TOOLS High-Tension Hacksaw (702-12)
- KLEIN TOOLS Bi-Metal Blades, 24 TPI, 12-Inch, 10-Pack (1224BI-P)
- KLEIN TOOLS Bi-Metal Blades, 18 TPI, 12-Inch, 10-Pack (1218BI-P)
- STANLEY Stanley 15-113 12" 3-7/8" Throat Depth High Tension Hacksaw (15-113)
- STARRETT Bi-Metal Hacksaw Blades 24 TPI, 10 Pack (KBS1224-10)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 12 x 1, 10TPI (3811210)
- GROZ Hacksaw Blade, 12 24 TPI (30327)
- Klein Tools Cutting and Shaping Tools