Shop All Flare Nut Wrenches
Klein Tools
Bell System Type Wrench
Mfr # 3146B
Zoro # G0910336
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13" (33 cm)
- Tether Capable Tether Capable
- Tether Style Tether Capable
Product Information
- Brand Klein Tools
- MFR # 3146B
- Zoro # G0910336
- UPC # 092644680045
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Overall Length | 13" (33 cm) |
Details
Item | Bell System Type Wrench |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
When it comes to a lineman's wrench, Klein Tools' 3146B Bell System Type Wrench is one of the best. It's forged and heat-treated for long life. The silver painted finish provides an attractive look. It features two sizes of openings that are sized to NEMA hardware specifications. The large end has 1-1/16" and 1-3/16" openings while the small end has 11/16" and 7/8" openings. Klein Tools' 3146B Bell System Type Wrench offers you excellent quality at a great price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1in Size (J1232H-T500)
- SUNEX 3/8" Drive Impact Socket 6 (315M)
- IRWIN Die Metric 12Mm-1.25Mm (9742)
- WILLIAMS Williams Magnetic Pick Up Tool, 10 Lb. (40153)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8 FLARE NUT- CHROME (MT4120)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 7/8 FLARE NUT- CHROME (MT4128)
- PROTO Combination Flare Nut Wrench, L 5-3/4" (J3751)
- PROTO Ratcheting Flare Nut Wrench, Head Size 1" (J3832)
- PROTO Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point (J3768)
- KD TOOLS Flare Nut Wrench Set, Metric, 6 pcs. (81906)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 10mm (KTI-27310)
- Klein Tools Wrenches