Shop All Tool Bags, Backpacks & Totes
Klein Tools
Backpack, Lineman Backpack, Orange
Mfr # 5185ORA
Zoro # G6516091
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Orange
- Features Lineman Backpack
- Width 10"
- Height 23"
Product Information
- Brand Klein Tools
- MFR # 5185ORA
- Zoro # G6516091
- UPC # 092644621376
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 10" |
Height | 23" |
Length | 18" |
Details
Description
Lineman Backpack,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR31/32)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53353D2B154775)
- IRWIN Utility Knife Fold Irwin (2089100)
- KLEIN TOOLS Tool Bag, Canvas Bag with Zipper, Large Yellow, Yellow, Canvas (5539LYEL)
- KLEIN TOOLS Canvas Bucket, Aerial Oval Tool Bucket with Hooks, Molded Polypropylene Bottom, 15 Pockets (5144)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHB)
- KLEIN TOOLS Bag/Tote, Tool Bag Set, Black, Ballistic Nylon, 1 Pockets (55599)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5960T)
- Klein Tools Tool Bags, Backpacks & Totes