Shop All General Hand Tool Kits
Klein Tools
Apprentice Tool Kit, 11-Piece
Mfr # 92911
Zoro # G1236652
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Primary Application Electrical
- Overall Length 11-1/2"
- Number of Pieces 11
- Includes 9'' Lineman's Pliers with Fish Tape Pulling, (Cat. No. D2139NETP), 10'' Pump Pliers (D502-10, 8'' Long Nose Pliers (Cat. No. D2038), 8''Angled Head Diagonal-Cutters (Cat. No. D248-8), Wire Stripper/Cutter (Cat. No. 11045), #1 Phillips Screwdriver, 3'' (603-3), #2 Phillips Screwdriver, 4'' (Cat. No. 603-4), 1/4'' Cabinet-Tip Screwdriver 4'' (Cat. No. 605-4), 3/16'' Cabinet Tip Screwdriver 6'' (601-6), 12-Pocket Tool Pouch (Cat. No. 5720), Work Belt (Cat. No. 5705)
Product Information
- Brand Klein Tools
- MFR # 92911
- Zoro # G1236652
- UPC # 092644929113
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Overall Length | 11-1/2" |
Details
SAE or Metric | SAE, Metric |
Primary Application | Electrical |
Number of Pieces | 11 |
Includes | 9'' Lineman's Pliers with Fish Tape Pulling, (Cat. No. D2139NETP), 10'' Pump Pliers (D502-10, 8'' Long Nose Pliers (Cat. No. D2038), 8''Angled Head Diagonal-Cutters (Cat. No. D248-8), Wire Stripper/Cutter (Cat. No. 11045), #1 Phillips Screwdriver, 3'' (603-3), #2 Phillips Screwdriver, 4'' (Cat. No. 603-4), 1/4'' Cabinet-Tip Screwdriver 4'' (Cat. No. 605-4), 3/16'' Cabinet Tip Screwdriver 6'' (601-6), 12-Pocket Tool Pouch (Cat. No. 5720), Work Belt (Cat. No. 5705) |
Features | Perfect For the Trade Apprentice Starting Out |
Material | Steel |
Tool Storage Type Included | Pouch |
Item | Apprentice Tool Set,11 pcs. |
Description
Apprentice Tool Set,11 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53781)
- GENERAL TOOLS PIN VISE 4 IN 1 (GN75801)
- OSG Jobber Drill Bit, 5.54mm, HSS-E (8597554)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-7/8 (54PN44)
- KLEIN TOOLS Tool Kit, 12-Piece (5300)
- KLEIN TOOLS Apprentice Tool Set, 14-Piece (92914)
- KLEIN TOOLS Tool Kit, 12-Piece (92003)
- KLEIN TOOLS 41 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Bits and Bags (80141)
- KLEIN TOOLS Tool Kit, 18-Piece (80118)
- KLEIN TOOLS Master Electrician's Torque Wrench Set, 25-Piece (57060)
- TENG TOOLS TTPS09 - 9 Piece General Service Tool Set (TTPS09)
- Klein Tools Hand Tool Kits