Shop All Manual Rebar Cutters & Benders
Klein Tools
Angled Rebar Hickey, Bends #6 Rebar
Mfr # 64311
Zoro # G2269136
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Capacity (In.) 3/4 in
- Overall Length (In.) 46 in
- Bend Angle (Deg.) 65 Degrees
- Handle Material Steel
- Length (In.) 46 in
Product Information
- Brand Klein Tools
- MFR # 64311
- Zoro # G2269136
- UPC # 092644643118
- Country of Origin Taiwan, Province of China
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length (In.) | 46 in |
Length (In.) | 46 in |
Overall Length | 46 in |
Compatible Rebar Diameter - Maximum | 3/4 in |
Details
Item | Rebar Hickey |
Max. Capacity (In.) | 3/4 in |
Bend Angle (Deg.) | 65 Degrees |
Handle Material | Steel |
Design | High Leverage |
Use | For Hand Bending Large diameter Rebar |
Operation | Manual |
Grip Style | Knurled |
Head Function Type | Bend |
Compatible Rebar Trade Number | 6 |
Bend Angle | 65 Degrees |
Description
Rebar Hickey, Bend Angle 65 Degrees , Compatible Rebar Diameter - Maximum 3/4 in, Compatible Rebar Trade Number 6, Features -, Grip Style Knurled, Handle Material Steel, Head Function Type Bend, Overall Length 46 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-CX-5PK)
- WESTWARD Precision Screwdriver Set, 12 pcs, Round (401L47)
- ZORO SELECT Ball End Mill, Double End, 5/16", Carbide (242-001091)
- STARRETT Blade Micrometer (486P-12)
- KLEIN TOOLS Angled Rebar Hickey, Bends #5 Rebar (64310)
- KLEIN TOOLS Angled Rebar Hickey, Bends #7 Thru #9 (64312)
- KLEIN TOOLS Angled Rebar Hickey Bends #3, #4 Rebar (64309)
- CRESCENT H.K. PORTER 3/8" (#3) & 1/2 (#4) Indexing Rebar Bender (RB4)
- KRAFT TOOL Rebar Lifter Hook (GG635)
- CRESCENT H.K. PORTER 5/8" (#5) Indexing Rebar Bender (RB5)
- CRESCENT H.K. PORTER 3/4" (#6) Indexing Rebar Bender (RB6)
- Klein Tools Knives, Cutters & Snips