Shop All Test Equipment
Klein Tools
AFCI /GFCI Outlet Tester
Mfr # RT310
Zoro # G4619606
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application RT310 is an electrical outlet tester that tests for wiring faults in electrical outlets, and Tests AFCI and GFCI Devices
- Includes 3 x 1.5V AAA Alkaline Batteries
- Special Features Tests AFCI and GFCI, Simulates Ground Fault and Arc Flash Conditions, Detects Dual-Open Wiring Fault
- Standards CATIII 135V
- Type AFCI/GFCI Electrical Battery Operated Outlet Tester
Product Information
- Brand Klein Tools
- MFR # RT310
- Zoro # G4619606
- UPC # 092644691829
- Country of Origin China
- Category Test Equipment
Dimensions
Overall Width | 2.3" (5.8 cm) |
Overall Length | 7.4" (18.8 cm) |
Overall Height | 1.3" (3.3 cm) |
Item Width | 2.3700 in |
Item Depth | 18.5300 in |
Item Height | 1.2800 in |
Details
Item | AFCI /GFCI Outlet Tester |
Application | RT310 is an electrical outlet tester that tests for wiring faults in electrical outlets, and Tests AFCI and GFCI Devices |
Includes | 3 x 1.5V AAA Alkaline Batteries |
Special Features | Tests AFCI and GFCI, Simulates Ground Fault and Arc Flash Conditions, Detects Dual-Open Wiring Fault |
Standards | CATIII 135V |
Type | AFCI/GFCI Electrical Battery Operated Outlet Tester |
Voltage | 120V AC in 3-Wire Grounded Electrical Outlet |
Material | PC/ABS Housing with Electronic Components |
Batteries | 3 x AAA |
AFCI | Yes |
GFCI | Yes |
Standard | CATIII 135V |
Drop Protection | 6.6' (2 m) |
Included | Outlet Tester; 3 x 1.5V AAA Alkaline Batteries |
Description
AFCI /GFCI Outlet Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY CONTROLNET SER C REV H01 CORDSET CABLE (1786-TPR)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/8" Inside Diameter - 500' Length (BSLNY0125-500)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote (VDV526-100)
- KLEIN TOOLS Digital Tone Generator (VDV500-163)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- TEMPO COMMUNICATIONS Tone & Probe Kit, Std (701K-G/6A)
- Klein Tools Test Equipment