Shop All Tool Belts & Pouches
Klein Tools
Aerial Apron
Mfr # 51829
Zoro # G4569853
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Tool Storage Type Included Tool Apron
- Color Orange
- Features Easy Visibility
- Width 23 in
Product Information
- Brand Klein Tools
- MFR # 51829
- Zoro # G4569853
- UPC # 092644621345
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Width | 23 in |
Depth | 4 in |
Height | 24 in |
Overall Length | 23 in |
Overall Width | 24 in |
Pocket Dimensions | 23 in H x 24 in W |
Details
Item | Tool Apron |
Material | Vinyl |
Tool Storage Type Included | Tool Apron |
Color | Orange |
Features | Easy Visibility |
Number of Pockets | 18 |
Includes | (10) Hand Tool Pockets; (2) Pouches; (1) Hammer Loop; (2) Drill Bit Holders; (2) Leather Pockets; (1) Swivel Snap Hook |
Primary Application | Lineman |
Style | Aerial |
Waterproof | Yes |
Padded | No |
Tool Holder Type | (1) Hammer Loop, (2) Drill Bit Holder |
Description
Tool Apron, Color Orange, Features Easy Visibility, Includes (10) Hand Tool Pockets; (2) Pouches; (1) Hammer Loop; (2) Drill Bit Holders; (2) Leather Pockets; (1) Swivel Snap Hook, Material Vinyl, Number of Pockets 18, Overall Length 23 in, Overall Width 24 in, Padded No, Pocket Dimensions 23 in H x 24 in W, Primary Application Lineman, Style Aerial, Tool Holder Type (1) Hammer Loop, (2) Drill Bit Holder, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 3mm, PK5 (SZ-7-3MM-5PK)
- J.W. WINCO GN711-KUS-200-W-L Adhesive Ruler (GN711)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- KLEIN TOOLS Black Leather 11 Pockets, 5167 (5167)
- KLEIN TOOLS Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch (5179)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207XL)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5201)
- KLEIN TOOLS Black Leather 8 Pockets, 5178 (5178)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5183 (5183)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934928)
- Klein Tools Tool Belts & Pouches