Shop All Adjustable Wrenches
Klein Tools
Adjustable Wrench Extra Capacity, 12-Inch
Mfr # D507-12
Zoro # G3725276
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Chrome
- Material Plastic
- Features Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Klein Tools
- MFR # D507-12
- Zoro # G3725276
- UPC # 092644675348
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Description
Adjustable Wrench, Plastic, Chrome, 12 in, Jaw Capacity 1 1/2 in, Cushion Grip, Knurled, Quick Adjust, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Replacement Puller Leg For 6574/7394 (OTC32937)
- PROTO Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5000 rpm (J199WP)
- VERMONT GAGE Reversible Handle, Go/NoGo, 4-3/16in L (951040500)
- DIGI-PAS Torpedo Digital Level, Electronic Protractor, Angle Gauge, Angle Finder, Magnet, 01 deg, 7 inch (2-00201-99)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 6-Inch (507-6)
- KLEIN TOOLS Adjustable Wrench, Plastic Dipped, 4-Inch (D506-4)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 8-Inch (D86936)
- KLEIN TOOLS Adjustable Wrench, Extra-Wide Jaw, 8-Inch (D509-8)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- KLEIN TOOLS Wrench, Adj, Extra-Wide Jaw, 8-Inch (O5098)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808W)
- Klein Tools Adjustable Wrenches