Shop All Test Leads & Probes
Klein Tools
AC Plug to Banana Jacks
Mfr # 69357
Zoro # G807025067
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr # ET450 Electrical Test Kit and any Model with Standard Banana-Type Inputs
- Length 0.33"
- Application Electrical Tracing or Testing
- Includes One Cable with AC Plug for Outlet and Banana Jacks to Attach to Meter
- Features Compatible with any Brand of Meter with Banana-Type Connectors
Product Information
- Brand Klein Tools
- MFR # 69357
- Zoro # G807025067
- UPC # 92644693571
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 0.33" |
Width | 0.33" |
Height | 13" |
Details
Item | AC Plug to Banana Jacks |
For Use With | Mfr # ET450 Electrical Test Kit and any Model with Standard Banana-Type Inputs |
Application | Electrical Tracing or Testing |
Includes | One Cable with AC Plug for Outlet and Banana Jacks to Attach to Meter |
Features | Compatible with any Brand of Meter with Banana-Type Connectors |
Material | PVC and Berillium Copper |
Description
The Klein Tools AC Plug to Banana Jacks accessory is compatible with products that have bananatype input jacks Attach the Banana Jack connectors to the meter and easily plug into an outlet for measuring or tracing a circuit They are part of a full line of Klein Tools meters and testers designed by electricians for electricians AC Plug connects to outlet for measuring or tracing a circuit Use connectors with any meter that has bananatype input jacks 120V electrical outlet use only Test cable is PVC insulated 18 AWG dual wires For use with the Advanced Circuit Tracer Kit Cat No ET450 or any brand of meter with bananatype connectors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O2D)
- ANDERSON-NEGELE Pen Chart Recorder Red Long, PK5 (60500402)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port (GGTS1-PV)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 1500 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-911-1500-psi/kPa)
- KLEIN TOOLS Lead Adapters, 20-Foot (69358)
- KLEIN TOOLS Replacement Test Lead Set, Right Angle (69410)
- KLEIN TOOLS Zipper Pouch for Tone & Probe PRO Kit, Black Nylon (VDV770-500)
- KLEIN TOOLS Heavy-Duty Alligator Clip Test Leads, 10-Foot (69367)
- KLEIN TOOLS Lead Adapters, Red and Black, 3-Foot (69359)
- KLEIN TOOLS Toner-PRO Tone Generator (VDV500-063)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRC3)
- Klein Tools Test Leads & Probes