Shop All Nut Drivers
Klein Tools
9/16-Inch Power Nut Driver, 10-Inch Length
Mfr # PND91610
Zoro # G6515680
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style 9/16-Inch Tip
- Overall Length 11.313" (28.7 cm)
- Nut Driver Hex Size 9/16"
Product Information
- Brand Klein Tools
- MFR # PND91610
- Zoro # G6515680
- UPC # 092644327537
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 11.313" (28.7 cm) |
Nut Driver Hex Size | 9/16" |
Details
Bit Style | 9/16-Inch Tip |
Item | Power Nut Driver,9/16",10" Out-Of-Chuck |
Description
Power Nut Driver,9/16 In.,10 In. Out-Of-Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50825)
- DAYTON Morse Taper Drift Tool, #2, #3, #4 & #5 (2XUU6)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/8-27 Npt (95201)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 1/2"-13 Internal Thread, 3.62" Handle Diameter (THP-109)
- KLEIN TOOLS Insulated Nut Driver, 1/2-Inch Hex, 6-Inch (646-1/2-INS)
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- KLEIN TOOLS Multi-Bit Screwdriver / Tap Tool, 14-Piece (32517)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- KLEIN TOOLS 3/8-Inch Magnetic Nut Driver 6-Inch Shaft (S126M)
- KLEIN TOOLS 3/16-Inch Nut Driver, 3-Inch Hollow Shaft, Plastic Handle (S6)
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF10125)
- Klein Tools Nut Drivers