Shop All Linemans Pliers
Klein Tools
9 in Linesman Pliers, Steel
Mfr # 213-9NE
Zoro # G803465133
original price:
$46.29
20% off
new price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Material Steel
- Tether Capable Tether Capable
- Tip Width 5/8"
- Tether Style Tether Capable
Product Information
- Brand Klein Tools
- MFR # 213-9NE
- Zoro # G803465133
- UPC # 092644700408
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Overall Length | 9 in |
Tip Width | 5/8" |
Details
Material | Steel |
Tether Capable | Tether Capable |
Item | Linesman Pliers |
Tether Style | Tether Capable |
Spring Return | No |
Plier Material | Steel |
Description
Linesman Pliers, Overall Length 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap, Plug, 2 (5TWD2)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit Set (48-20-8899)
- REGAL CUTTING TOOLS 1/2-13 H3 4 Flt. Plug STI Hand Tap (007092AS)
- PROTO 1/2" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5378CF)
- KLEIN TOOLS 8 13/16 in 2000(TM) Linemans Plier High Leverage, Steel (J20008)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage, Steel (J213-9NE)
- KLEIN TOOLS 9 1/4 in 2000(TM) Iron Workers Plier, Steel (D2000-7CST)
- KLEIN TOOLS Ironworker's Rebar Pliers, Left Handed, Spring Loaded, 9-Inch (D201-7CSTLFT)
- KLEIN TOOLS 8 11/16 in Linemans Plier, Steel (D201-8NE)
- KLEIN TOOLS 9 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J2000-9NECR)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage, Steel (J2000-9NE)
- Klein Tools Linemans Pliers